14020AST
Astec® CHIROBIOTIC® TAG Chiral (5 μm) HPLC Columns
L × I.D. 25 cm × 2.1 mm, HPLC Column
Select a Size
$4,820.00
Select a Size
About This Item
$4,820.00
Recommended Products
Product Name
Astec® CHIROBIOTIC® TAG Chiral HPLC Column, 5 μm particle size, L × I.D. 25 cm × 2.1 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L63
description
HPLC column
product line
Astec®
packaging
pkg of 1 ea
manufacturer/tradename
Astec®
parameter
0-45 °C temperature
241 bar pressure (3500 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
25 cm × 2.1 mm
matrix
High-purity silica gel particle platform
fully porous particle
matrix active group
teicoplanin aglycone phase
particle size
5 μm
pore size
100 Å
operating pH range
3.0-6.8
separation technique
chiral
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Bonded phase: Teicoplanin aglycone
- Operating pH range: 3.0 - 6.8
- Particle diameter: 5, 10 or 16 μm
- Pore size: 100 Å
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service