Skip to Content
Merck
All Photos(1)

Documents

13734-U

Supelco

Metal Packed GC Column (fits PerkinElmer®)

phase 3% SP-1500, matrix 80/120 Carbopack B support, L × O.D. × I.D. 10.0 ft (3.0 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

stainless steel column

Quality Level

manufacturer/tradename

PerkinElmer

parameter

0-230 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

10.0 ft (3.0 m) × 1/8 in. × 2.1 mm

matrix

80/120 Carbopack B support

matrix active group

3% SP-1500 phase

column type

packed GC

compatibility

for use with PerkinElmer

Looking for similar products? Visit Product Comparison Guide

General description

Packed column percolates the carrier gas through the porous bed. In a packed column, separation is achieved by moving the solutes apart. Packed columns are made up of two main materials; stainless steel and Pyrex glass. Metal packed columns are more suitable for long and high carrier gas flow rates to tolerate the elevated pressures. Carbopack B, better known as graphitized carbon black has nonporous, nonpolar and homogeneous surface. This adsorbent is suitable as stationary phase in both packed and capillary columns. Carbopack B cartridges are more efficient than C-18 for extracting phenols.
An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column fits PerkinElmer 8000, 9000, AutoSystem, XL, and Clarus 500 (Not On-Column Injection).

Application

Carbopack B packed stainless steel column was used to measure chloroform, dichloromethane and methane of headspace samples using GC analysis.

Legal Information

PerkinElmer is a registered trademark of PerkinElmer Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

D M Bagley et al.
Applied and environmental microbiology, 61(9), 3195-3201 (1995-09-01)
The effects of methanol addition and consumption on chloroform degradation rate and product distribution in methanogenic methanol enrichment cultures and in cultures of Methanosarcina barkeri 227 were investigated. Degradation of chloroform with initial concentrations up to 27.3 microM in enrichment
A Di Corcia et al.
Analytical chemistry, 63(6), 580-585 (1991-03-15)
A general liquid-solid extraction procedure for the isolation of pesticides from groundwater and drinking water for high-performance liquid chromatography (HPLC) is presented. This simple and rapid procedure involved passing a 2-L sample through a 250-mg graphitized carbon black (Carbopack B)
Raymond P. W. Scott
Introduction to Analytical Gas Chromatography (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service