Skip to Content
Merck
All Photos(1)

Documents

13193-U

Supelco

AmberLite HPR4800 OH, hydroxide form

pkg of 1 kg

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.52

description

formerly Dowex Marathon A hydroxide

form

beads

crosslinking

8‑10 % cross-linked

packaging

pkg of 1 kg

moisture

60-72%

technique(s)

LPLC: suitable

matrix

styrene-divinylbenzene (gel)

matrix active group

quaternary amine

particle size

23-27 mesh
560-660 μm

capacity

1.0 meq/mL by wetted bed volume

separation technique

anion exchange

Looking for similar products? Visit Product Comparison Guide

General description

Dowex Marathon A is a strong basic anionic Type I exchange gel resin with trimethylamine as functional group. Dowex Marathon A is a heterogeneous catalyst made of styerenedivinylbenzene copolymer.

Legal Information

Amberlite is a trademark of DuPont de Nemours, Inc.
Marathon is a trademark of The Dow Chemical Company or an affiliated company of Dow

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dissolved organic matter removal and disinfection byproduct formation control using ion exchange
Tan, Yongrui, et al.
Desalination, 176, 189-200 (2005)
Synthetic route to a benzooxazole derivative with heparanase inhibitory activity
Da Pieve, Chiara, Pravin Patel, and Sotiris Missailidis
Synthetic Communications, 40, 518-522 (2010)
The synergistic effect of alcohol mixtures on transesterification of soybean oil using homogeneous and heterogeneous catalysts
Kim, M., et al.
Applied Catalysis A: General, 378, 134-143 (2010)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service