Stainless steel 1/8" GC columns can be adjusted to fit a particular instrument, provided that the tubing is not kinked or bent excessively. If reshaping is necessary, it should be done slowly and carefully, especially for columns packed with carbon-based material, like Carboxen-1000, or any column containing carbon-based material that may fracture if the tubing is bent too far. Fractured packing, regardless of type, can lead to active sites that may adsorb specific types of compounds.
12390-U
Metal Packed GC Column (General Configuration)
phase none, matrix 60/80 Carboxen-1000 support, L × O.D. × I.D. 15.0 ft (4.6 m) × 1/8 in. × 2.1 mm
Synonym(s):
GC column, carboxen 1000
Select a Size
$682.00
Select a Size
About This Item
$682.00
Recommended Products
material
stainless steel column
Quality Level
parameter
0-225 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
15.0 ft (4.6 m) × 1/8 in. × 2.1 mm
matrix
60/80 Carboxen-1000 support
matrix active group
none phase
column type
packed GC
compatibility
for use with General Configuration
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Could you elaborate on the process of bending the column to accommodate different instruments for the product Metal Packed GC Column (General Configuration), SKU 12390-U?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service