Skip to Content
Merck
All Photos(1)

Key Documents

Z764922

CryoFile® XL freezer box, for batching and storing cryogenic vials or ampules

green

Synonym(s):

freezer containers, storage boxes, storage containers

Sign Into View Organizational & Contract Pricing

Select a Size

15 EA
$239.00

$239.00


Check Cart for Availability


Select a Size

Change View
15 EA
$239.00

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

$239.00


Check Cart for Availability

material

cardboard (Water repellent)

feature

Holds 81 x 3-5 mL tubes

packaging

pkg of 15 ea

manufacturer/tradename

WHEATON® W651600-XL

technique(s)

cryopreservation: suitable

L × W × H

130 mm × 130 mm × 97 mm

color

green

Looking for similar products? Visit Product Comparison Guide

General description

The CryoFile XL freezer box has partitions numbered from 1 to 81 for easy content identification, with the numbering system printed on the lid and bottom of the box. There are six colors to provide easy sample identification. The water repellent material allows for longer durability.

The box withstands cryogenic temperatures to 196°C.

Features and Benefits

  • Made from water repellent fiberboard
  • Partitions numbered from 1 – 81 for easy content identification
  • Numbering system printed on lid and bottom of box
  • Six colors provide easy sample identification
  • Water repellent allows for longer durability
  • For use with vapor phase of liquid nitrogen
  • Directional holes in bottom allow for drainage and orientation of bottom to top of box
  • Dimensions (L x W x H): CryoFile® (130 x 130 x 53mm), CryoFile® XL (130 x 130 x 97mm), CryoFile® Tissue Box (130 x 130 x 26mm)
  • CryoFile® Tissue Box, holds 25 tissue vials

Legal Information

CryoFile is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service