Z760935
TPP® Filtermax rapid bottle-top filter
filter capacity 1000 mL, pack of 12 ea
Synonym(s):
filter bottles
Select a Size
$869.00
Select a Size
About This Item
$869.00
Recommended Products
material
polyethersulfone membrane
polystyrene housing
sterility
non-sterile
feature
cap
graduations
packaging
pack of 12 ea
manufacturer/tradename
TPP TP99955
availability
not available in (available only in North America)
filter area
69 cm2
filter capacity
1000 mL
funnel capacity
1000 mL
size
108 mm × 108 mm × 143 mm
pore size
0.22 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
1 of 4
This Item | Z760919 | Z760927 | Z760900 |
---|---|---|---|
sterility non-sterile | sterility non-sterile | sterility sterile | sterility sterile |
manufacturer/tradename TPP TP99955 | manufacturer/tradename TPP 99505 | manufacturer/tradename TPP 99950 | manufacturer/tradename TPP 99500 |
material polyethersulfone membrane, polystyrene housing | material polyethersulfone membrane, polystyrene housing | material polyethersulfone membrane, polystyrene housing | material polyethersulfone membrane, polystyrene housing |
filter capacity 1000 mL | filter capacity 500 mL | filter capacity 1000 mL | filter capacity 500 mL |
packaging pack of 12 ea | packaging pack of 21 ea | packaging pack of 9 ea | packaging pack of 10 ea |
General description
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service