Skip to Content
Merck
All Photos(1)

Key Documents

Z756377

Liquid nitrogen cooled mini mortar

pkg of 1 ea

Synonym(s):

cooled grinder, cooled mortar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$751.00

$751.00


Available to ship on14 April 2025Details



Select a Size

Change View
1 EA
$751.00

About This Item

UNSPSC Code:
41103025
NACRES:
NB.22

$751.00


Available to ship on14 April 2025Details


packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art H37260-0100

Related Categories

General description

Freeze and Process tiny tissue samples within a microcentrifuge tube. Stainless steel mortar has a welded fixture to hold a 1.5 mL microcentrifuge tube. The mortar is suspended above a stainless steel cavity which holds the liquid nitrogen and is nested in a heavily insulated blue polyethylene housing.

  • Permits grinding of smaller amounts of tissue directly in a 1.5 mL microcentrifuge tube resulting in reduced sample loss and collection time
  • Prevents tube from cracking by eliminating direct contact with liquid nitrogen
  • Includes 5 in. long stainless steel pestle with W x D 10.2 cm x 1.9 cm polyethylene handle
  • Housing overall dimensions: D x H 16.5 cm x 11.4 cm; suction feet keep it stable on the workbench
  • Removable, insulated mortar handle, 10.2 cm long

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Mar Bosch-Queralt et al.
Nature metabolism, 3(2), 211-227 (2021-02-24)
Proregenerative responses are required for the restoration of nervous-system functionality in demyelinating diseases such as multiple sclerosis (MS). Yet, the limiting factors responsible for poor CNS repair are only partially understood. Here, we test the impact of a Western diet

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service