Skip to Content
Merck
All Photos(1)

Key Documents

Z744099

Thermal Transfer Cryo-Tags®

white, W × L 3.0 in. × 2.0 in., pack of 1000 ea (labels per roll)

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
Pricing and availability is not currently available.

material

white

packaging

pack of 1000 ea (labels per roll)

manufacturer/tradename

Diversified Biotech CRTH-3300

technique(s)

cryopreservation: suitable

W × L

3.0 in. × 2.0 in.

General description

Our patented Cryo-Babies® and Cryo-Tags® withstand both long term cryogenic storage conditions and conventional freezer storage. Cryogenic labels are chemically inert with a solvent resistant adhesive that will adhere to croygenic vials, microtubes, test tubes, glass vials, beakers and metal racks. Cryo-Babies® and Cryo-Tags® also withstand flash/snap freezing in liquid nitrogen.

Features and Benefits

Chemically inert with a solvent resistant adhesive. Can withstand flash/snap freezing in liquid nitrogen

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech
Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service