Skip to Content
Merck
All Photos(1)

Key Documents

Z744098

Cool Brick

parameter at 1 °C

Synonym(s):

Cooling Box, dry block, tube cooling block, cooling block

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$38.70

$38.70


Check Cart for Availability


Select a Size

Change View
1 EACH
$38.70

About This Item

UNSPSC Code:
41103025

$38.70


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech BRIK-2501

parameter

at 1 °C (stable for 10 hours)
at 1 °C

Looking for similar products? Visit Product Comparison Guide

General description

Each Cool Brick allows up to 10 hours of benchtop temperature stability. For maximum cooling results freeze bricks overnight: 1°C Brick in standard freezer, -10°C Brick in a -80°C Freezer. Multiple Bricks can be used in rotation to maintain desired sample temperature.

Application

PCR

Features and Benefits

Up to 10 hours of benchtop temperature stability

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service