This item is a product of Diversified Bio-Tech. While acetone has not been evaluated directly, polypropylene offers good resistance to most organic solvents. In general, polypropylene is compatible with acetone. Further information on chemical compatibility is available at this link: https://www.calpaclab.com/polypropylene-chemical-compatibility-chart/
Z743685
Wash-N-Dry™ coverslip rack
XL, blue, holds 30 slipcover sizes including 18, 22 and 25 mm
Synonym(s):
slide rack
Select a Size
$112.00
Estimated to ship on15 April 2025
Select a Size
About This Item
$112.00
Estimated to ship on15 April 2025
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech WSDR-1100-B
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
Durable and Hassle Free: One piece polypropylene rack does not require assembly and is chemically and thermally resistant. Autoclavable.
Secure: Innovative design includes a notch to secure coverslips with a rubber band or loop of mono-filament.
Compatible: Fits inside a 100 mL beaker with space underneath for a small stir bar when submerged.
Note: The gap at the bottom of the Wash-N-Dry rack measures 8 mm (round coverslips also work with this product).
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is Wash-N-Dry™ coverslip rack acethone resistant? Can I use this product to clean coverslips in acethone?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service