Skip to Content
Merck
All Photos(1)

Key Documents

Z743673

Laser Tough-Tags microcentrifuge tube labels, kiss cut with square corners

white, pkg of 2520 labels 20 sheets of 126 labels, L × W 1.28 in. × 0.50 in.

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

2520 EA
$117.00

$117.00


Check Cart for Availability


Select a Size

Change View
2520 EA
$117.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$117.00


Check Cart for Availability

packaging

pkg of 2520 labels 20 sheets of 126 labels

manufacturer/tradename

Diversified Biotech TTLW-KK-20

L × W

1.28 in. × 0.50 in.

color

white

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Laboratory labels formatted for laser printers. Tough-Tags are chemically inert laboratory labels that strongly adhere to microtubes, test tubes, storage boxes and microscope slides. They resist organic solvents and caustic agents making them perfect for accurately identifying important samples stored in moderate freezer temperatures.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service