Skip to Content
Merck
All Photos(2)

Key Documents

Z743671

Tough-Tags microcentrifuge tube labels

green, roll of 1000 labels, L × W 1.28 in. × 0.50 in.

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$67.60

$67.60


Check Cart for Availability


Select a Size

Change View
1000 EA
$67.60

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$67.60


Check Cart for Availability

packaging

roll of 1000 labels

manufacturer/tradename

Diversified Biotech TTLG-1000

L × W

1.28 in. × 0.50 in.

color

green

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Tough-Tags are chemically inert polyester labels that strongly adhere to all plastics and other materials. They are temperature resistant from 121°C to −40°C. These labels will withstand autoclaving, boiling water baths, freezer temperatures, organic solvents, caustic agents and other challenges without peeling, cracking or falling off. For best adhesion it is recommended that siliconized surfaces be avoided.

Tough-Tags are pre-cut, peel-off labels which accept any marking instrument and are perfectly sized to fit microcentrifuge tubes and other containers in the laboratory. Tubes with Tough-Tags wrapped around them will still slide easily in and out of rotors without binding because the labels are thin and the adhesive does not migrate from behind the label even after boiling and autoclaving.

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service