Skip to Content
Merck
All Photos(1)

Key Documents

Z743357

Direct thermal Cryo-Tags® and Cryo-Spot combo

red, L × W 1.50 in. × 0.50 in. × 3/8 in., spot combo, pkg of 1000 ea per roll (500 tag and spot sets)

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$112.00

$112.00


Check Cart for Availability


Select a Size

Change View
1000 EA
$112.00

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

$112.00


Check Cart for Availability

packaging

pkg of 1000 ea per roll (500 tag and spot sets)

manufacturer/tradename

Diversified Biotech DTCR-6000-R

parameter

temp. range at 70 to -196 °C

technique(s)

cryopreservation: suitable

L × W

1.50 in. × 0.50 in. × 3/8 in., spot combo

color

red

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Direct Thermal Cryo-Tags are formatted to easily work with the GoDEX DT200 Direct printer. Quickly label your samples with sharp text, clear barcodes or a combination of both!

Note: These labels are NOT COMPATIBLE WITH Dymo 550 printers.

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service