Skip to Content
Merck
All Photos(1)

Key Documents

Z743344

Laser Cryo-Clear® labels

for 0.5 mL tubes, L × W 0.94 in. × 0.5 in., pkg of 2380 pkg

Sign Into View Organizational & Contract Pricing

Select a Size

2380 EA
$122.00

$122.00


Check Cart for Availability


Select a Size

Change View
2380 EA
$122.00

About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

$122.00


Check Cart for Availability

packaging

pkg of 2380 pkg

manufacturer/tradename

Diversified Biotech CLEAR-238

technique(s)

cryopreservation: suitable

L × W

0.94 in. × 0.5 in.

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Laser Cryo-Clear® labels

Legal Information

Cryo-Clear is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is cat#Z743344-1700EA for printing from a standard laser printer (8.5x11 in sheet)? If so, do you provide a template for it?

    1 answer
    1. These labels are formatted to fit a standard 8.5 x 11 sheet of paper and intended for use in a standard laser printer. The layout of these labels is 7 Across and 17 Down. Each label is L X W 0.94 inch x 0.5 inch. The product includes instructions for printing with Microsoft® Word.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service