Skip to Content
Merck
All Photos(1)

Key Documents

Z740223

Supelco

HPTLC (High Performance TLC) Glass Plates

L × W 10 cm × 10 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator

Sign Into View Organizational & Contract Pricing

Select a Size

25 EA
$635.00

$635.00


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
25 EA
$635.00

About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

$635.00


Available to ship on16 April 2025Details


Request a Bulk Order

material

glass support
silica gel 60 matrix

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 25 ea

manufacturer/tradename

EMD Millipore® 1.05628.0001

technique(s)

HPTLC: suitable
thin layer chromatography (TLC): suitable

L × W

10 cm × 10 cm

layer thickness

200 μm

plate L × W

10 cm × 10 cm

particle size

10-12 μm

pore size

60 Å pore size

Looking for similar products? Visit Product Comparison Guide

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service