Skip to Content
Merck
All Photos(1)

Documents

Z723878

Labnet Prism R Refrigerated Microcentrifuge

AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

AC/DC input

, Schuko plug
, UK plug

feature

CE compliant
refrigerated
to hold 24 1.5/2.0 mL microcentrifuge tubes

manufacturer/tradename

Labnet C2500-R-230V

parameter

temp. range at -10-40 °C
13500 rpm
17135 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

  • Max. Speed: 13,500 rpm
  • Max. RCF: 17, 135 x g
  • Temp. Range: -10 to 40°C
  • Dimensions (in.): 10.9(W) x 17.75(D) x 9.75(H)
  • Dimensions (cm): 27.7(W) x 45(D) x 24.75(H)
  • Timer: 0.5 to 99 min. with continuous and momentary
  • Cooling Time: (Room Temp. to 4°C) 8 min.
  • Weight: 44 lb/20 kg
Comes with European and GB power cords.

Features and Benefits

The new Labnet Prism R is quickly becoming the benchmark in the refrigerated microcentrifuge category. In spite of its remarkably small footprint, the Prism R has a powerful brushless motor and cooling capacity to spare. The new user-friendly LCD control panel provides intuitive control over all operating parameters, including speed, time and temperature.

Speed can be set in rpm, up to 13,500 rpm in increments of 100 rpm, or rcf, up to 17,135 x g in increments of 100 x g. Operation of the centrifuge can be timed, from 0.5 to 99 minutes, or continuous. A momentary spin function is activated by pressing and holding the quick key. The powerful refrigeration system maintains temperatures as low as -10°C and is designed to reach 4°C (from room temperature) in less than 8 minutes.

The brushless motor drive quickly and effortlessly accelerates the rotor to set speed. A computer designed isolation system ensures vibration free operation, even with a slight imbalance. The Prism R is also equipped with an imbalance detection system that automatically shuts down operation in the event of a significant imbalance. Deceleration at the end of a run is attained in less than 18 seconds, yet will not disrupt samples.

The unique design of the 24 place rotor allows easy access to the tops of sample tubes. Individual tube slots in the solid aluminum rotor support the tubes along their length and contain sample in the event of tube failure. The rotor accepts 1.5/2.0 mL tubes directly and smaller tubes through the use of adapters, sold separately. An optional StripSpin adapter snaps on to the top of the rotor for spinning 0.2 mL tubes and PCR strips. The rotor is seated on a tapered shaft which facilitates easy removal of the rotor for cleaning and autoclaving.

Legal Information

Corning is a registered trademark of Corning, Inc.
Prism is a trademark of Labnet Intl., Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service