Z723649
Labnet MPS 1000 Mini plate spinner
fixed angle rotor, AC/DC input 230 V AC, Schuko plug
Synonym(s):
MPS 1000 Mini Plate Spinner, Mini Plate Spinner
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
NACRES:
NB.22
Recommended Products
sterility
non-sterile
feature
CE compliant
to hold 2 PCR plates
to hold microtiter plates
manufacturer/tradename
Labnet C1000-230V-EU
parameter
2500 rpm
500 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
- Capacity: 2 PCR plates
- Rotor Speed: 2,500 rpm
- RCF: 500 x g
- Rotor: Fixed angle
- Dimensions: 7.5 x 8.2 x 7.2 in. (W x D x H)
- Weight: 6 lbs (3 kg)
Features and Benefits
- Quickly Spin down droplets and condensation
- Use before and after thermal cycling to increase PCR yield
- Accepts skirted, non-skirted and all standard PCR plates
- Less than 1/4 the size of most plate centrifuges
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service