Skip to Content
Merck
All Photos(1)

Key Documents

Z721603

EZ-Pierce films

sterile

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$89.40

$89.40


Check Cart for Availability


Select a Size

Change View
50 EA
$89.40

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

$89.40


Check Cart for Availability

material

polyethylene film

sterility

sterile

feature

piercable

manufacturer/tradename

Excel Scientific EZPS-25

L

146.1 mm

W × L

8.26 cm × 14.61 cm

W

82.6 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Easily pierceable.
  • 70 μm thick, polyethylene with acrylic adhesive.
  • EZ-Pierce films allow direct sample recovery with single or multichannel pipettors and robotic probes.
  • Dimensions are 82.6 mm by 142.9 mm for 96 well plates.

Legal Information

EZ-Pierce is a trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service