Skip to Content
Merck
All Photos(1)

Key Documents

Z720666

Nunc® Bank-It vials

capacity 0.5 mL, 2d coded

Synonym(s):

cryo vial, cryobank vial

Sign Into View Organizational & Contract Pricing

Select a Size

960 EA
$2,510.00

$2,510.00


Check Cart for Availability


Select a Size

Change View
960 EA
$2,510.00

About This Item

UNSPSC Code:
41121704
NACRES:
NB.12

$2,510.00


Check Cart for Availability

material

colorless tube
polypropylene tube

sterility

non-sterile

packaging

pack of 960 ea (10 x 96 ea)

manufacturer/tradename

Nunc 374074

technique(s)

cryopreservation: suitable

capacity

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The vials are clicked into the low profile microplate format rack to allow for automatic manipulation and automated transport without the risk of loosing samples.

The cap is designed with a socket to allow automated manipulation through a click of the screwdriver into the cap.

  • Designed for low temperature storage of biological materials
  • Developed for automated handling
  • Dense storage format for optimized freezer utilization
  • Working volume of 0.5 or 1.0 mL
  • Bank-It for low DNA adsorption surface for storage of DNA

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service