Skip to Content
Merck
All Photos(1)

Key Documents

Z711063

Sigma-Aldrich

Greiner 96 well plates, polypropylene

size 96 well, skirt

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$1,980.00

$1,980.00


Check Cart for Availability


Select a Size

Change View
100 EA
$1,980.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
colorless wells
polypropylene
size:
96 well
sterility:
non-sterile
binding type:
non-treated surface
feature:
skirt

$1,980.00


Check Cart for Availability

material

colorless wells
polypropylene

sterility

non-sterile

feature

skirt

packaging

case of 40

manufacturer/tradename

Greiner 652270

size

96 well

working volume

200 μm

color

clear
clear colorless plate

application(s)

agriculture
agriculture

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

96W PCR Microplate, well working volume 150 μL; total well volume 200 μL.
PCR Plates have a standard microplate footprint and are compatible with thermocyclers of most major brands. DNAse and RNAse free and non-pyrogenic by LAL method to <0.06 EU/mL.

Other Notes

96 well microplate, without lid, fμLl-skirt design; alphanumeric well coding, length: 127.76 mm; width: 85.34 mm.

Suitability

Use for polymerase chain reaction; Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service