Skip to Content
Merck
All Photos(1)

Key Documents

Z706094

Sigma-Aldrich

Sigma-Aldrich® electroporation cuvettes

gap width 0.4 cm

Synonym(s):

Electroporation Chamber

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$335.00

$335.00


Available to ship on15 April 2025Details



Select a Size

Change View
50 EA
$335.00

About This Item

UNSPSC Code:
41121813
NACRES:
NB.22

$335.00


Available to ship on15 April 2025Details


capacity

~800 μL

Looking for similar products? Visit Product Comparison Guide

General description

Fits most brands of electroporators. Use for bacterial transformations, eukaryotic transfections, and the electroporation of mammalian cells and yeast. Manufactured to tight tolerances for optimum performance.
  • Use the 0.1 cm gap width for bacteria (white cap)
  • Use the 0.2 cm gap size width for yeast (blue cap)
  • Use the 0.4 cm gap size width for mammalian cells (red cap)
  • All cuvettes are individually bagged and g-irradiated for sterility.
  • The material used to manufacture the cuvettes is crystal styrene.

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Marius W Baeken et al.
Cells, 9(10) (2020-10-22)
Macroautophagy is a conserved degradative process for maintaining cellular homeostasis and plays a key role in aging and various human disorders. The microtubule-associated protein 1A/1B light chain 3B (MAP1LC3B or LC3B) is commonly analyzed as a key marker for autophagosomes

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service