Skip to Content
Merck
All Photos(2)

Key Documents

Z692662

microDOC Compact Gel Documentation System, with UV Transilluminator (UVT312)

AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$12,330.00

$12,330.00


Check Cart for Availability


Select a Size

Change View
1 EA
$12,330.00

About This Item

UNSPSC Code:
41105300
NACRES:
NB.22

$12,330.00


Check Cart for Availability

feature

Contains UK and Schuko plugs

manufacturer/tradename

Cleaver CSI-MDOCUV312

Looking for similar products? Visit Product Comparison Guide

General description

This option combines the microDOC Compact Gel Documentation System with a 21 x 21 cm tranilluminator.

Available with optional TotalLab 1D software. Main software functions include: lane creation, background subtraction, band detection, profile deconvolution, and molecular size, pI and quantity calibration.

System comprises of:
Camera: 1/1.7-inch type CMOS sensor with DIGIC 5 processor; 5x optical / 4x digital; 12.1 megapixels;
4GB storage card
Ethidium bromide & close up +3 filters
Lift-off hood with easy access door and built-in inner lights
Computer Interface: Hi-Speed USB (Mini-B compatible)
Screen: 8” TFT
21 x 21 cm transilluminator

Legal Information

TotalLab is a trademark of Nonlinear Dynamics Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service