Skip to Content
Merck
All Photos(3)

Key Documents

Z688525

Wash-Off Labels

L × W 2.625 in. × 1.00 in., pack of 750 ea (30 labels per sheet)

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$172.00

$172.00


Estimated to ship on11 April 2025



Select a Size

Change View
1 PKG
$172.00

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

$172.00


Estimated to ship on11 April 2025


material

paper
white

packaging

pack of 750 ea (30 labels per sheet)

manufacturer/tradename

Diversified Biotech WASH-1000

L × W

2.625 in. × 1.00 in.

General description

Label and adhesive completely dissolve in any water temperature in under 30 seconds leaving no adhesive residue. 100% biodegradable and FDA compliant for indirect food contact. Labels resist exposure to steam at 121°C so are fully autoclavable. Fits a variety of bottles, flasks, beakers and other laboratory containers

  • No adhesive - completely dissolves in water
  • Environmentally safe - 100% biodegradable
  • Autoclavable - resist exposure to steam at 121°C
  • Temperature-resistant - room temperature to moderate freezer temperatures
  • Laser Printable - for quick, easy labeling
  • Fits a variety of bottles, flasks, beakers and other laboratory containers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service