Skip to Content
Merck
All Photos(1)

Documents

Z663360

Brady® thermal labeling system (TLS) labels

label for 0.2 mL PCR tube, W × L 38.10 mm × 17.28 mm, polyester

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

polyester
white

packaging

roll of 750 labels

manufacturer/tradename

Brady PTL-108-461

availability

available only in EU

technique(s)

PCR: suitable

W × L

38.10 mm × 17.28 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service