Z660507
Millipore® Stericup® filter units
polyethersulfone membrane (Millipore Express PLUS), fast flow and low protein binding, pore size 0.22 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
polyethersulfone membrane (Millipore Express PLUS)
polystyrene housing
sterility
sterile; γ-irradiated
feature
cap
graduations
fast flow and low protein binding
packaging
pack of 12
manufacturer/tradename
Millipore SCGPU05RE
parameter
~45 °C temp. limit
bottle capacity
500 mL
filter area
40 cm2
filter capacity
500 mL
funnel capacity
500 mL
pore size
0.22 μm
Looking for similar products? Visit Product Comparison Guide
General description
The Stericup vacuum filtration system combines a Steritop filter unit with a receiver flask for processing and storing volumes from 150 mL to 1,000 mL.
It′s new no tip-easy grip flask design and compact profile improve stability during filtration, make gripping the receiver easier, and make Stericup filter units ideal to use in laminar flow hoods.
As an added convenience, the bottom of the receiver flask is slightly recessed, enabling capped flasks to be stacked for convenient storage.
It′s new no tip-easy grip flask design and compact profile improve stability during filtration, make gripping the receiver easier, and make Stericup filter units ideal to use in laminar flow hoods.
As an added convenience, the bottom of the receiver flask is slightly recessed, enabling capped flasks to be stacked for convenient storage.
Legal Information
Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany
Stericup is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service