Skip to Content
Merck
All Photos(1)

Documents

Z637408

BRAND® PP microtube, attached screw cap with silicone seal

capacity 0.5 mL, graduations: no, self-standing bottom

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121702
NACRES:
NB.11

material

colorless cap
colorless tube
polypropylene cap
polypropylene tube
screw top cap (with seal)
self-standing bottom

sterility

non-sterile
non-sterile

feature

graduations: no

packaging

pack of 1,000 ea

manufacturer/tradename

BRAND 780710

parameter

-196-121 °C temp. range

technique(s)

PCR: suitable

capacity

0.5 mL

tube diam.

13 mm

Looking for similar products? Visit Product Comparison Guide

General description

With frosted marking area. Available separately: colored cap inserts (PP) for identification.

Application

BRAND® PP microtube, attached screw cap with silicone seal is suitable for storing gaseous liquid nitrogen.

Features and Benefits

BRAND® PP microtube, attached screw cap with silicone seal has the following features and benefits:
  • The attached cover avoids contamination due to the exchange of cover.
  • The silicone ring in the cover gives an optimum seal and avoids the reaction tube coming in contact with the contents of the tube.
  • Contains a matte label field.
  • Optimal temperature: -196 °C to 121 °C
  • Autoclave-friendly

Other Notes

BR780710 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service