Skip to Content
Merck
All Photos(1)

Key Documents

Z631159

Hettich® centrifuge adapters

for 50 mL conical tubes (29x115 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$996.00

$996.00


Check Cart for Availability


Select a Size

Change View
6 EA
$996.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.22

$996.00


Check Cart for Availability

description

for UNIVERSAL 320/320R, ROTINA 38/38R, ROTANTA 460/460R and ROTOFIX 32A

feature

Holds 50 mL tubes

packaging

pack of 6 ea

manufacturer/tradename

Hettich 1454

technique(s)

centrifugation: suitable

compatibility

for use with 1556, 1620A, 1720, 1792, 4246, 4794, 5615 (rotors)

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service