Z606235
Eppendorf® Minispin® and MiniSpin Plus personal microcentrifuge
MiniSpin Plus with Blackline Rotor, AC/DC input 230 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
manufacturer/tradename
Eppendorf® 5453 000.011
availability
not available in USA and Canada
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
General description
Eppendorf® MiniSpin® and MiniSpin Plus Centrifuges:
Powerful and easy-to-use MiniSpin and MiniSpin Plus personal microcentrifuges are small enough so that each workstation can be equipped with a "personal" centrifuge for a wide range of molecular biology separations and quick spins. Two models are available to meet your performance requirements.
Specifications:
Features:
Powerful and easy-to-use MiniSpin and MiniSpin Plus personal microcentrifuges are small enough so that each workstation can be equipped with a "personal" centrifuge for a wide range of molecular biology separations and quick spins. Two models are available to meet your performance requirements.
Specifications:
- Capacity: 12 x 1.5/2.0 mL (adapters available for smaller tubes)
- Maximum RCF: 12,100 x g (MiniSpin); 14,000 x g (MiniSpin Plus)
- Speed: 800-14,000rpm (in 100 rpm increments)
- Acceleration time to max. speed: 13 sec
- Deceleration time from max. speed: 12 sec
- Timer: 15 sec to 30 min (MiniSpin); 15 sec to 99 min, with continuous mode (MiniSpin Plus)
- Dimensions (HxWxD): 4.7 in. (11.9 cm) x 8.9 in. (22.6 cm) x 9.4 in. (23.9 cm)
- Weight: 9.5 lb (4.3 kg)
Features:
- Extremely compact with an exceptionally small footprint
- Capacity: 12 x 1.5/2.0 mL tubes
- Spin up to 14,000 x g (Fixed Angle Rotor)
- Deceleration and acceleration of <13 sec
- Clear, easy-to-use digital display of time and speed
- Remarkably quiet operation
- Metal rotor housing
- Conforms to IEC 1010-2-020 safety regulations
- Separate "Short Spin" button for fast, convenient quick spins
- Excellent air flow minimizes heating, protecting temperature-sensitive samples
- Lid automatically opens at the end of the run to reduce handling time
- Maintanence-free drive
- Rotor is autoclavable at 121 °C; 20 min
- Chemical resistant inner centrifuge lid
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Minispin is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service