Skip to Content
Merck
All Photos(1)

Key Documents

Z382000

Nalgene® rectangular carboy

nominal capacity 9 L (2 gal), Style 2321, autoclavable

Synonym(s):

carboys, nalgene carboys

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$573.00

$573.00


Check Cart for Availability


Select a Size

Change View
1 EA
$573.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

$573.00


Check Cart for Availability

material

high-density polyethylene Carboy
polypropylene screw closure

feature

autoclavable

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2321-0020

L × W × H

8 1/2 in. (216 mm) × 5 3/4 in. (146 mm) × 13 1/2 in. (343 mm)

nominal capacity

9 L (2 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Molded-in graduations in liters and gallons. Built-in shoulder loops with a stainless steel bail handle attached. Wide-mouth opening (100 mm)

Features and Benefits

Similar to style 2211, but all polypropylene.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service