Skip to Content
Merck
All Photos(1)

Key Documents

Z377104

Nalgene® PETG Biotainer® Bottles and Carboys

capacity 4000 mL, translucent high-density polyethylene

Synonym(s):

hdpe bottles, petg bottles, sterile bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 CASE
$1,220.00

$1,220.00


Check Cart for Availability


Select a Size

Change View
1 CASE
$1,220.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$1,220.00


Check Cart for Availability

material

narrow-mouth bottle
square bottle
translucent high-density polyethylene

Joint

Joints threaded neck (38)

sterility

sterile

feature

autoclavable
graduations
with cap

packaging

case of 24 ea
pack of 6 ea

manufacturer/tradename

Nalgene 3751-42

capacity

4000 mL

diam. × H

143 mm × 299 mm

neck I.D.

37 mm

Looking for similar products? Visit Product Comparison Guide

General description

Save the cost of cleaning, sterilization and validation compared to reusable bottles by using Nalgene® Biotainer® PETG bottles, which are ideal for prolonged storage of pH-sensitive liquids such as culture media. All Biotainer bottles are certified sterile, ready to use and gamma-irradiated up to a sterility safety level (SAL) of 10-6.

Features and Benefits

  • Durable, crystal-clear PETG for sample integrity
  • White, low-density polyethylene (LDPE)-lined, radiation-stable PP closures to ensure leak resistance
  • Graduations printed on bottles
  • Individual customization options for fluid transfer
  • Extensive validation documents are at your disposal
  • Suitable for storage at temperatures from -40 to +70 °C

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service