Skip to Content
Merck
All Photos(1)

Key Documents

Z376752

Greiner Lumox culture dish

size 50 mm, hydrophobic

Synonym(s):

culture dishes, tissue culture dishes, tissue culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812

material

round

sterility

sterile

packaging

pkg of 5

manufacturer/tradename

Greiner 9607 7305

H

12 mm

size

50 mm

surface area

20 cm2

Looking for similar products? Visit Product Comparison Guide

General description

Previously known as petriPERM culture dishes, this dish has a gas-permeable base allowing cells to grow faster at the gas/liquid interface. With ordinary plates, the medium forms a barrier to gas diffusion, limiting cell growth. The base-membrane is crystal clear, UV transparent and does not fluoresce. Cells grown on the membrane can be stained in place or the membrane can be cut for staining, documentation or other applications.

Legal Information

Lumox is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service