Skip to Content
Merck
All Photos(1)

Key Documents

Z360511

Instrument sterilizing pan

size 456 mm × 152 mm × 67 mm, polypropylene

Synonym(s):

sterilization tray, sterilization tub

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$227.00
6 EA
$930.00

$227.00


Check Cart for Availability


Select a Size

Change View
1 EA
$227.00
6 EA
$930.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

$227.00


Check Cart for Availability

material

polypropylene

manufacturer/tradename

Nalgene 6910-0618

size

456 mm × 152 mm × 67 mm

General description

Low-form design for immersing pipettes, dissecting instruments, and similar implements in disinfectant and subsequent autoclaving. Pan and lid have mating grooves to minimize spillage. Lightweight, Stackable. Meets OSHA Standard 29CFR1910.1030 for protection against bloodborne pathogens.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service