Skip to Content
Merck
All Photos(1)

Key Documents

Z360236

Nalgene® Fernbach culture flask

capacity 2.8 L, beaded neck translucent polycarbonate flask (Fernbach design)

Synonym(s):

culture flasks, tissue culture flask, tissue culture flasks

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
$744.00

$744.00


Estimated to ship on30 March 2025



Select a Size

Change View
4 EA
$744.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.22

$744.00


Estimated to ship on30 March 2025


material

beaded neck translucent polycarbonate flask (Fernbach design)

description

autoclavable; repeated autoclaving may reduce mechanical strength

sterility

non-sterile

feature

without cap

packaging

case of 4

manufacturer/tradename

Nalgene® 4105-2800

capacity

2.8 L

flask working volume

2,800 mL

binding type

non-treated surface

General description

Impact-resistant, low-form Erlenmeyer shape gives excellent aeration for culturing microorganisms.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service