Skip to Content
Merck
All Photos(1)

Key Documents

Z355534

Millipore

Filter membranes for microbiological analysis

pore size 0.45 μm (HA), S-Pak, White with black grid surface

Synonym(s):

Analysis Filter Membranes, Membranes for Filtration, Microbiological Filter Membranes

Sign Into View Organizational & Contract Pricing

Select a Size

150 EA
$573.00

$573.00


Check Cart for Availability


Select a Size

Change View
150 EA
$573.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$573.00


Check Cart for Availability

material

cellulose acetate/cellulose nitrate mixed esters filter

manufacturer/tradename

Millipore HAWG047S6

pore size

0.45 μm (HA)

Looking for similar products? Visit Product Comparison Guide

General description

Filter type HA, 0.45 μm pore size, is designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria. Complies with applicable U.S. EPA Standard methods and ASTM specifications for membrane filters used for drinking water analysis.
Filter type HC, 0.7 μm pore size, is designed for improved recovery of stressed fecal coliform organisms, especially those found in chlorinated effluents. The larger pore size permits faster filtration if the water sample has a higher particulate burden.
Both filters are cellulose acetate/cellulose nitrate mixed esters.
S-Kit includes filter membrane plus absorbent pad, sterile, individually sealed, packed in 100′s in dispenser tubes.
S-Pak includes filter membrane, sterile, individually sealed.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service