Skip to Content
Merck
All Photos(2)

Key Documents

Z350796

Transfer pipette, polyethylene

Transfer pipette, polyethylene

graduated to 3 mL, bulb draw 3.2 mL, non-sterile

Synonym(s):

liquid transfer tool, plastic pipette

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$128.00

$128.00


Available to ship on14 April 2025Details



Select a Size

Change View
500 EA
$128.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$128.00


Available to ship on14 April 2025Details


material

polyethylene

sterility

non-sterile

feature

graduations 1 mL

packaging

pack of 500

manufacturer/tradename

Sigma-Aldrich

L

150 mm

bulb draw

3.2 mL

stem diam.

7.8 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.

Available as non-sterile, sterile, or sterile and wrapped in packs of 10.

  • Unified design with built-in pipette bulb
  • Safe, convenient use and disposal
  • Reduces loss of cells and proteins that bind to glass
  • Heat sealable to create liquid-tight storage
  • Non-autoclavable

Packaging

Bulk pack

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service