Skip to Content
Merck
All Photos(1)

Key Documents

Z336807

BRAND® Imhoff sedimentation cone, SAN

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$70.10

$70.10


Available to ship on11 April 2025Details



Select a Size

Change View
1 EA
$70.10

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$70.10


Available to ship on11 April 2025Details


material

transparent styrene-acrylonitrile (SAN)

sterility

non-sterile

feature

graduated (up to 1000 ml)
with screw cap to drain contents withstands temperatures up to 85 °C

manufacturer/tradename

BRAND

Related Categories

General description

The BRAND® Imhoff Sedimentation Cone is expertly crafted from transparent SAN (styrene acrylonitrile) material, ensuring clarity for accurate observation of sedimentation processes. Compliant with DIN 12672 standards, this cone features a screw cap that allows for easy drainage, enhancing convenience during experiments. Designed to withstand temperatures of up to 85 °C, it is suitable for a variety of laboratory applications. This reliable sedimentation cone is essential for effective sedimentation analysis, providing a durable and practical solution for your laboratory needs.

Other Notes

BR388000 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service