Skip to Content
Merck
All Photos(1)

Key Documents

Z330345

BRAND® dropper bottle, PTFE

capacity 25 mL

Synonym(s):

dropping bottle, dropping bottles

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$179.00

$179.00


Estimated to ship on02 June 2025



Select a Size

Change View
1 PKG
$179.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

$179.00


Estimated to ship on02 June 2025


material

PTFE bottle
cylindrical bottle
narrow-mouth bottle
white bottle

Joint

joint threaded neck

feature

with cap

packaging

pkg of 1 ea

manufacturer/tradename

BRAND 125316

capacity

25 mL

diam. × H

33 mm × 93 mm

Looking for similar products? Visit Product Comparison Guide

General description

PTFE, flexible outstanding chemical resistance. Dropper nozzle with screw-cap.
PTFE, flexible. Outstanding chemical resistance. Dropper nozzel with screw cap.

Other Notes

BR125316 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service