Skip to Content
Merck
All Photos(1)

Key Documents

Z329355

BRAND® magnetic stirring bar, PTFE, triangular

L 35 mm, bar diam. 10 mm

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$138.00

$138.00


Estimated to ship on16 April 2025



Select a Size

Change View
10 EA
$138.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

$138.00


Estimated to ship on16 April 2025


material

triangular PTFE-coated

packaging

pack of 10

manufacturer/tradename

BRAND 137815

L

35 mm

bar diam.

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

Wedge shaped. Ideal for dissolving solids and mixing of sediments due to scraping action. Angular surface creates high turbulence even at low speeds.

Other Notes

BR137815 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service