Skip to Content
Merck
All Photos(1)

Documents

Z327247

BRAND® graduated cylinder, PMP, embossed scale

volume 10 mL, accuracy: 0.2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

Agency

ISO 6706 (meets DIN 12 680-1 tolerances for Class B cylinders)

feature

subdivision 0.2 mL

manufacturer/tradename

BRAND

volume measuring range

10 mL, accuracy: 0.2 mL

H

145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Graduated cylinders, tall form, with embossed scale, are made from transparent PMP. To DIN 12681 and ISO 6706. Calibrated to contain (TC, In). Perfect cylindrical design and equal graduation marks allow for easy volume reading. Functional spout minimizes spills. Exposure to temperatures up to 121 °C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperatures below 60 °C is recommended.

Other Notes

BR34908 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service