Skip to Content
Merck
All Photos(1)

Key Documents

Z325856

BRAND® BLAUBRAND® graduated pipette, calibrated to deliver (TD, EX)

 type 1 (zero on top), camber 10 mL , with 0.1 subdivisions, suitable for cotton plugs

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$140.00

$140.00


Check Cart for Availability


Select a Size

Change View
12 EA
$140.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$140.00


Check Cart for Availability

material

AR-Glas®

Agency

according to DIN 12 697

feature

class AS
graduation
subdivision 0.1 mL
partial delivery (with large suction tube suitable for cotton plugs)

packaging

pack of 12

manufacturer/tradename

BRAND 27729

measuring range

accuracy: 0.1 mL

camber

10 mL , with 0.1 subdivisions

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

AR-Glas®, DIN EN ISO 835. Type 3 (zero point at the top), totoal delivery. Graduations and inscriptions in high contrast blue enamel.

Other Notes

BR27729 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service