Skip to Content
Merck
All Photos(1)

Key Documents

Z325147

Sigma-Aldrich

BRAND® BLAUBRAND® ETERNA volumetric pipette, calibrated To Deliver

capacity 10 mL

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$87.60

$87.60


Check Cart for Availability


Select a Size

Change View
6 EA
$87.60

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

$87.60


Check Cart for Availability

material

AR-Glas®

Agency

according to DIN 12 691

description

amber mark: yes

feature

class AS with batch number

packaging

pack of 6 ea

manufacturer/tradename

BRAND 30512

volume measuring range

10 mL, accuracy: 0.02 mL

L

440 mm

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Pipettes come with a detailed batch certificate in each package.

Other Notes

BR30512 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service