Skip to Content
Merck
All Photos(1)

Key Documents

Z324787

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA volumetric pipettes, calibrated to deliver

volume 0.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
Pricing and availability is not currently available.

material

AR-Glas®

Agency

according to DIN 12 690

feature

class B (callibrated to deliver)
class B
supplementary to DIN range
one-mark

manufacturer/tradename

BRAND 29501

volume measuring range

0.5 mL, accuracy: 0.007 mL

capacity

0.5 mL

volume

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® SILBERBRAND ETERNA volumetric pipettes are expertly crafted from AR-Glas® and conform to DIN EN ISO 648 standards, ensuring high precision and reliability. Calibrated to deliver (TD, Ex), these pipettes feature a waiting time of 5 seconds for optimal accuracy in liquid transfer. Each BLAUBRAND® bulb pipette is supplied with a batch number and includes one batch certificate per packing unit from the manufacturer, guaranteeing traceability and quality. This combination of quality materials and thorough documentation makes these pipettes an excellent choice for demanding laboratory environments.

Other Notes

BR29501 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service