Z324280
BRAND® SILBERBRAND ETERNA measuring cylinders with detachable PP base and protective collar
volume 250 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
material
borosilicate glass 3.3
Agency
according to DIN 12 680-1
feature
subdivision 2 mL
volume measuring range
250 mL
H
335 mm
Looking for similar products? Visit Product Comparison Guide
General description
Measuring cylinder, tall form, Class B. Short graduation marks. Made from Duran®, calibrated to contain (TC, In). With spout and detachable hexagonal base and protective collar of PP (not autoclavable). Eterna graduations and inscriptions in amber diffusion stain, particularly resistant to aggressive cleaning methods.
Other Notes
BR31949 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service