2x YT Media is available in liquid (Y1003), powder (Y2377) and EZMix™ powder formats (Y2627).
Y2627
2xYT Medium
EZMix Powder microbial growth medium
About This Item
Recommended Products
grade
Molecular Biology
for molecular biology
description
nutrient rich, quick dissolve, dust free formulation
sterility
non-sterile
form
powder
composition
Inert binder (EZMix only), 0.6 g/L
NaCl, 5 g/L
Tryptone (pancreatic digest of casein), 16 g/L
Yeast extract, 10 g/L
application(s)
agriculture
food and beverages
storage temp.
room temp
suitability
nonselective for Escherichia coli
nonselective for coliforms
General description
Application
Features and Benefits
- Granulated, dust-free format for safer handling and faster mixing
- Easy scale-up using larger package size
- Standard formulation
Reconstitution
Legal Information
related product
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Protocols
General protocols for growth of competent cells in microbial medium.
-
What is the difference among the 2x YT Media products?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service