Skip to Content
Merck
All Photos(1)

Key Documents

WPB01472WA

Whirl-Pak® Black Bag

W × L × thickness 7.5 cm × 18.5 cm × 0.064 mm, 118 mL capacity(4 oz)

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$174.00

$174.00


Available to ship on22 April 2025Details



Select a Size

Change View
500 EA
$174.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

$174.00


Available to ship on22 April 2025Details


sterility

sterile

packaging

pkg of 500 ea

manufacturer/tradename

B01472WA (Nasco)

parameter

<180 °F temp. limit (82 °C)

W × L × thickness

7.5 cm × 18.5 cm × 0.064 mm

capacity

118 mL × 4 oz
118 mL capacity(4 oz)

Looking for similar products? Visit Product Comparison Guide

General description

When it is necessary to protect a sample from light, the Whirl-Pak black bag is specially designed for this application. The polyethylene film is made from pigmented resins so the black color is an integral part of the bag and not a printed layer. The result is an opaque bag providing maximum protection for samples that are sensitive to light. It is ideal for pharmaceuticals, seasonings, flavors, food supplements, vitamins, marine life, and many other liquid or solid products. It is FDA approved for food contact.
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service