Skip to Content
Merck
All Photos(1)

Key Documents

W0397

SAFC

Williams′ Medium E

liquid, sterile-filtered, suitable for cell culture, With sodium bicarbonate and L-glutamine, without phenol red

Pharma Manufacturing

Sign Into View Organizational & Contract Pricing

Select a Size

500 ML
$144.00

$144.00


Estimated to ship on28 March 2025



Select a Size

Change View
500 ML
$144.00

About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

$144.00


Estimated to ship on28 March 2025


Quality Level

sterility

sterile-filtered

form

liquid

technique(s)

cell culture | mammalian: suitable

impurities

Endotoxin, tested

components

NaHCO3: 2.2 g/L
phenol red: no
glucose: 2.0 g/L (Dextro)
sodium pyruvate: 0.025 g/L
L-glutamine: 0.292 g/L

shipped in

ambient

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Williams′ Medium E has been reported to suit long-term culturing of adult liver epithelial cells.

Other Notes

Phenol red has been shown to interfere with the growth of some cells at low or cloning densities. Use this version of William′s E when working with stem cells or cells at low densities.

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service