Skip to Content
Merck
All Photos(2)

Key Documents

TRT50100

Lockable Narrow Lab Cart

white

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

material

white

manufacturer/tradename

TrippNT 50100

W × H × D

12 × 36 × 19 in.

weight

42 lb

Looking for similar products? Visit Product Comparison Guide

General description

  • Only 12 inches wide
  • White polyethylene construction
  • Locking roll top door
  • 6 removable drawer/trays
  • Key lock with 2 keys
  • 3 inch nylon casters, 2 with brakes
  • Easy-to-grab handle for maneuvering


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service