Skip to Content
Merck
All Photos(1)

Key Documents

TMO6378-0004

Nalgene® safety waste funnel systems

polypropylene, diam. 5.5 in. , (14cm), case of 4 ea

Synonym(s):

Nalgene container filter, waste collection device

Sign Into View Organizational & Contract Pricing

Select a Size

4 EACH
$977.00

$977.00


Estimated to ship on06 May 2025



Select a Size

Change View
4 EACH
$977.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$977.00


Estimated to ship on06 May 2025


material

polypropylene

description

Closure Size 38-430

packaging

case of 4 ea

manufacturer/tradename

Nalgene 6378-0004

diam.

5.5 in. , (14cm)

Looking for similar products? Visit Product Comparison Guide

General description

Temporarily contain waste on the benchtop or under the lab hood using Thermo Scientific Nalgene Safety Waste Funnel Systems. Funnels feature the Easy Snap Safety Latch to minimize spillage if accidentally tipped over and a larger diameter funnel for easy pouring. The vent system helps reduce fumes and splashing while the removable neck screen traps large particles, like stir bars. Designed for solvent, chemical and biological waste, it is recommended for use with Nalgene containers

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service