Skip to Content
Merck
All Photos(1)

Key Documents

TMO374321-BR

Nunc® Low Profile Universal Tubes in 2D bar coded latch rack

polypropylene, capacity 5.0 mL, flat bottom, external thread, untreated, case of 10 × 24 ea

Synonym(s):

barcoded tube, sample storage tube

Sign Into View Organizational & Contract Pricing

Select a Size

240 EACH
$966.00

$966.00


Check Cart for Availability


Select a Size

Change View
240 EACH
$966.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.11

$966.00


Check Cart for Availability

material

flat bottom
polypropylene

packaging

case of 10 × 24 ea

manufacturer/tradename

Nunc 374321-BR

technique(s)

PCR: suitable

capacity

5.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

A robust solution for solid or liquid sample storage. Available in configurations that meet your tracking and packaging requirements, Thermo Scientific Nunc Low-Profile 5.0mL Externally-Threaded Universal Tubes feature 2D barcodes, graduations, a white patch for labeling, and a wide mouth design for easy addition and extraction of sample material. The externally-threaded design minimizes contamination risk in manual handling procedures. The tubes and rack are rated for storage down to vapor phase liquid nitrogen temperatures.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service