Skip to Content
Merck
All Photos(1)

Key Documents

SYNP192010

Synthware class A graduated pipet

bottle capacity 10 mL, borosilicate glass 3.3

Synonym(s):

Synthware P192010, Pasteur pipette

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech P192010

bottle capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Pipets, Graduated, Class A, Capacity: 10mL

Application

kemetch; synthware; pipet; graduated; class a

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service